
$780.00 up to 24% OFF
Price: $596.00
$99.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Hubbell FLL-150-4K-U-K Architectural LED Large Flood, 150W, 14000L,4000K,Glass,Knuckle Mount,Bronze
Large LED flood with wide beam NEMA 6x6, Vented housing design isolates LED module from driver for long life & improved performance, Rugged die-cast aluminum housing with dark bronze finish, Tempered glass lens protects LEDs & allows for easy cleaning/deb
Large LED flood with wide beam NEMA 6x6, Vented housing design isolates LED module from driver for long life & improved performance, Rugged die-cast aluminum housing with dark bronze finish, Tempered glass lens protects LEDs & allows for easy cleaning/deb
Product Specifications
- AVG. LIFE HOURS50000
- BRANDHubbell®
- CRI70
- PACKAGE QUANTITY1
- BEAM ANGLEWide 7x7
- COLOR TEMPERATURE4000
- COLOR FINISHBronze
- LAMPS INCLUDEDYes
- DESCRIPTIONFLL-150-4K-U-K Architectural LED Large Flood, 150W, 14000L,4000K,Glass,Knuckle
- WIDTH INCHES6
- HEIGHT INCHES6.49
- WARRANTY5 Years
- WEIGHT LBS7.7
- LUMENS14000
- MANUFACTURERS PART NUMBERFLL1504KUK
- VOLTAGE120-277
- TYPEOutdoor LED Floodlighting
- WATTAGE150
- LENGTH INCHES15
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Hubbell FLL-150-5K-U-Y Architectural LED Large Flood, 150W, 14000L, 5000K,Glass, Yoke Mount, Bronze
Item #: B2218703
Not Yet Rated
Usually ships in 3 to 6 days
$596.00

Hubbell FLL-150-4K-U-K Architectural LED Large Flood, 150W, 14000L,4000K,Glass,Knuckle Mount,Bronze
$596.0
- Product Information
- Customer Review
- Product Q&A