Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ LED Flood Light, 30W, 2700 Lumens, 5000K, w/Mounting Bracket

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Global™ LED Flood Light, 30W, 2700 Lumens, 5000K, w/Mounting Bracket

Item #: WB500896

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ LED Flood Light, 30W, 2700 Lumens, 5000K, w/Mounting Bracket

Replace traditional Metal Halide Flood Lights and save big with our energy efficient LED Flood Lights. Global™ LED Flood Lights are perfect for landscape, signage, and accent lighting in heavy commercial and residential applications. Chip-On-Board LEDs are coupled directly to the housing and provide a service life of over 50,000 hours.

Features:
  • SMD LEDs have low power consumption, high efficiency and a long service life of over 50,000hours.
  • Housing consists of high quality, corrosion resistant, and anti-cracking die cast aluminium
  • UL listed for wet locations, IP65 Rated
  • Certifications: UL, cUL, DLC, FCC, SAA, CE, RoHS, CB, C-TICK
  • Suitable for use in -40F to 122F

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDGlobal Industrial™
    • LUMENS2700
    • PACKAGE QUANTITY1
    • BEAM ANGLE120
    • VOLTAGE100-277
    • TEMPERATURE RATING-40 Deg. F to 122 Deg. F
    • WATTAGE30
    • HEIGHT INCHES6.61
    • DIMMABLENo
    • COLOR RENDERING INDEX80
    • WEATHERPROOFIP65
    • COLOR TEMPERATURE5000
    • FEATURES18"- 18/3 SJTW pigtail installed
    • COLOR FINISHBronze
    • LENGTH INCHES9.5
    • MANUFACTURERS PART NUMBERCSFL-30-5K
    • WARRANTY5 Years
    • CONSTRUCTIONDie cast aluminum housing
    • WIDTH INCHES1.65
    • MOUNTING TYPEYoke
    • LENSShatter resistant glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

34.228.115.216, 34.195.252.176:22