Take 15% off your entire order!

Offer applied at checkout

Lithonia TFX1 LED 40K MVOLT THK DDBXD M6 LED Flood, 54W, 7200 Lum, 4000K, Bronze, DLC, Knuckle Mount

Lithonia TFX1 LED 40K MVOLT THK DDBXD M6 LED Flood, 54W, 7200 Lum, 4000K, Bronze, DLC, Knuckle Mount

Item #: WB501965

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lithonia TFX1 LED 40K MVOLT THK DDBXD M6 LED Flood, 54W, 7200 Lumens, 4000K, Bronze, DLC, Knuckle Mount

The traditional and robust design of the TFX LED floodlight with energy efficient LEDs, is suitable for replacing up to 400W Metal Halide. It is ideal for landscape, signage, and accent lighting in heavy commercial and residential applications. Die-cast aluminum housing has integral heat sink fins to optimize thermal management through conductive and convective cooling. The LED driver is mounted in direct contact with the casting to promote low operating temperature and long life. Housing is completely sealed against moisture and environmental contaminants (IP66). Low EPA for optimized wind loading. Light engine(s) consist of LEDs directly coupled to the housing to maximize heat dissipation and promote long life (up to L90 / 100,000 hrs.). Integral slipfitter or yoke facilitates quick and easy installation to a variety of mounting accessories. UL certified to U.S. and Canadian standards. Luminaire is IP66 rated. Rated for -40°C minimum ambient.

Product Specifications

  • AVG. LIFE HOURS100000
  • BRANDLithonia Lighting
  • CRI80
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • COLOR TEMPERATURE4000
  • COLOR FINISHBronze
  • WIDTH INCHES3.25
  • HEIGHT INCHES10
  • MOUNTING TYPEThreaded Knuckle
  • WARRANTY5 Year Limited Warranty
  • LUMENS7200
  • CERTIFICATIONSUL, cUL, DLC Premium
  • MANUFACTURERS PART NUMBERTFX1 LED 40K MVOLT THK DDBXD M6
  • VOLTAGE120-277
  • TYPELED
  • WATTAGE54
  • WEATHERPROOFIP66
  • LENGTH INCHES9.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lithonia TFX1 LED 40K MVOLT YK DDBXD M6 LED Flood, 54W, 7200 Lum, 4000K, Bronze, DLC, Yoke Mount

Item #: 501966

Not Yet Rated

Usually ships in 3 to 6 days

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia TFX1 LED 40K MVOLT THK DDBXD M6 LED Flood, 54W, 7200 Lum, 4000K, Bronze, DLC, Knuckle Mount

Lithonia TFX1 LED 40K MVOLT THK DDBXD M6 LED Flood, 54W, 7200 Lum, 4000K, Bronze, DLC, Knuckle Mount

Item #: WB501965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant