Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayne® Liberty Lamp Post w/o Mount, 9-3/4"L x 9-3/4"W x 73-1/4"H, White

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Mayne® Liberty Lamp Post w/o Mount, 9-3/4"L x 9-3/4"W x 73-1/4"H, White

Item #: WBB1599999

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® Liberty Lamp Post w/o Mount, 9-3/4"L x 9-3/4"W x 73-1/4"H, White

Guide your footsteps to the entrance of your home with our Liberty Lamp Post. Our low maintenance polyethylene lamp posts are a great solution to your residential lighting needs.

Features:

  • Mayne plastic lamp posts are made from high quality 100% polyethylene with built-in UV inhibitors for long lasting protection from the elements
  • Package includes 6 foot decorative post
  • Designed for retro-fit installations over existing 3 inch diameter post
  • Approximately 74 inches of pipe should be exposed above ground to provide enough room for the 6 foot decorative post and lamp fixture
  • Product ships in 1 box
  • Note: Light fixture and wiring materials not included
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


Documents

Documents are in PDF format

Product Specifications

    • BRANDMayne®
    • PACKAGE QUANTITY1
    • TYPELamp Posts
    • MOUNT TYPEInground
    • HEIGHT INCHES73-1/4
    • COLOR FINISHWhite
    • LENGTH INCHES9-3/4
    • DESCRIPTIONLiberty Lamp Post w/o Mount
    • MANUFACTURERS PART NUMBER5838-W
    • WEIGHT LBS10
    • CONSTRUCTIONPolyethylene
    • WIDTH INCHES9-3/4
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!