Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics LM-25-3S-TLR, 25ft Three Stage Light Mast on 14 Ft Single Axle Trailer w/ wheels

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Larson Electronics LM-25-3S-TLR, 25ft Three Stage Light Mast on 14 Ft Single Axle Trailer w/ wheels

Item #: WBB2145597

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,797.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics LM-25-3S-TLR, 25ft Three Stage Light Mast on 14 Ft Single Axle Trailer w/ wheels

Three Stage Light Mast on 14 Foot Single Axle Trailer with wheels - Extends up to 25 Feet. Made in the USA The Larson Electronics LM-25-3S-TLR trailer mounted fold over 3-stage light mast provides a safe and effective way for operators to quickly deploy lights, security cameras and other equipment to elevations up to thirty feet. This light tower folds over for easy transportation, features a rotating boom that allows for 360° of rotation, and a removable mast head for storing mounted equipment when not in use. *PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO LIGHT MASTS OR LIGHT TOWERS* This telescoping three stage steel light mast from Larson Electronics’ is designed to allow operators to quickly and safely deploy lighting, cameras, and other electrical equipment in locations where this equipment must be elevated to heights up to 25 feet for effective coverage. This light boom can be extended to 25 feet for maximum area coverage and collapsed to 12 feet for applications where a footprint smaller is required. The tower is constructed of square steel tubing with a lower section 12` length by 4" diameter by 1/8" thick, middle section 10` length by 3" diameter by 1/8" thick, and an upper section 7` lenght by 2" diameter by 1/8" thick. Each section has 2 foot of overlap. The mast is elevated using an included 1,000 lbs hand winch with 3/16 inch cable and extended to its full height using a second 1,000 lbs winch. Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge The LM series of towers are powder coated with glossy blue finish for corrosion resistances and aesthetics. This light mast is mounted to a 15 foot by 4 foot, single axle trailer. Constructed of 2" by 3" square tubing, this trailer can be mounted on any 2" ball type receiver hitch.

Documents are in PDF format

Product Specifications

    • BRANDLarson Electronics
    • PACKAGE QUANTITY1
    • COLOR FINISHBlue
    • LENGTH INCHES168
    • MANUFACTURERS PART NUMBERLM-25-3S-TLR
    • WARRANTY3 Years
    • WEIGHT LBS2200
    • CONSTRUCTIONsteel
    • WIDTH INCHES60
    • HEIGHT INCHES72
    • MOUNTING TYPETrailer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!