Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Neptun 82100-UNV 100W Induction 32" Cobra Head Street Light

Rollover image to zoom in

Click image to enlarge

Neptun 82100-UNV 100W Induction 32" Cobra Head Street Light

Item #: WBB561904

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 426.95
Product Information
Customer Review
Product Q&A
100W Induction Cobra Head street light ideal for City and Residential locations. Fixture has Low Light Pollution (LLP) for full cut-off design. Heat and impact resistant tempered glass lens with die-cast aluminum housing with electrocoat gray paint finish. Ballast made with long life components for InstantON(TM) flicker-free Cold Start and Hot Re-Start. Correlated Color Temperature of 5000°K for greater visibility. High Power Factor, Low THD Replaceable Ballast with Advanced phosphors for high Lumen Maintenance and high lumen output. Housing made with concealed continuous gasket sealing against harmful dust, dirt, moisture and insects with an external stainless steel latch. Aluminum Anodized reflectors for superior long term performance up to¬†10 years Maintenance free operation. Light Sensor /Photo Cell Detector (-LD) for Dusk-to-Dawn ON/OFF control is an optional add-on feature.

Product Specifications

    • AVG. LIFE HOURS100,000
    • BRANDNEPTUN
    • CRI83
    • LUMENS1,000
    • COLOR FINISHGRAY
    • Hz250 kHz
    • WATTAGE100
    • MANUFACTURERS PART NUMBER82100-UNV
    • BALLAST TYPEElectronic
    • LAMP TYPEInduction
    • PRODUCT FAMILYCOBRA HEAD
    • COLOR TEMPERATURE5000°K

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed