Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell DDL-56L-4K-1 Dusk-to-Dawn Outdoor LED Luminaire , 30.6W, 3700L, 4000K, 120V, Gray, DLC

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Hubbell DDL-56L-4K-1 Dusk-to-Dawn Outdoor LED Luminaire , 30.6W, 3700L, 4000K, 120V, Gray, DLC

Item #: WBB2258496

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 303.95
Product Information
Customer Review
Product Q&A
Hubbell DDL-56L-4K-1 Dusk-to-Dawn Outdoor LED Luminaire , 30.6W, 3700L, 4000K, 120V, Gray, Mounting Arm Included, DLC

Multi-purpose LED Luminaire for security, roadway, or general purpose for wall/surface mounting, Cast aluminum housing, Symmetric LED lens installed standard - can be removed for zero uplight

Documents

Documents are in PDF format

Product Specifications

    • BRANDHubbell Lighting - Outdoor
    • LUMENS3750
    • TYPEOutdoor LED Roadway Light
    • VOLTAGE120-277
    • PACKAGE QTY1
    • WATTAGE30.6
    • LAMPS INCLUDEDYes
    • DIAMETER INCHES9-7/16
    • HEIGHT INCHES8-1/4
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE5000
    • COLOR FINISHGray
    • LENGTH INCHES16
    • DESCRIPTIONDusk-to-Dawn LED Luminaire , 30.6W, 3700L, 4000K, Gray, DLC
    • MANUFACTURERS PART NUMBERDDL56L4K1
    • AVERAGE LIFE HOURS100000
    • WARRANTY5 year
    • WEIGHT LBS6.8
    • LAMP CODELED
    • CONSTRUCTIONAluminum
    • WIDTH INCHES9-7/16
    • MOUNTING TYPEMounting Arm Included

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fast and easy

Your review: Delivered fast and was easy to install. Seems very well built

Pros: easy to install

Cons: non

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!