Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell DDL-9L1 Multi-Purpose LED Dusk-to-Dawn, 40W, 3946L, 4000K, Gray w/ Arm, 120V

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Hubbell DDL-9L1 Multi-Purpose LED Dusk-to-Dawn, 40W, 3946L, 4000K, Gray w/ Arm, 120V

Item #: WBB2218667

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.00 Save up to 30%
Price: $ 180.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hubbell DDL-9L1 Multi-Purpose LED Dusk-to-Dawn, 40W, 3946L, 4000K, Gray w/ Arm, 120V

Symmetric LED lens installed standard, Multi-purpose dusk-to-dawn LED luminaire provides general purpose area, security, roadway, & landscape lighting, Provides zero uplight design for environmentally friendly installations when refractor is removed, Field rotatable roadway Type II lens included, 120V twist-lock style photocontrol included, Prismatic acrylic refractor included for ecurity applications & glare control.
Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDHubbell®
    • CRI70
    • LUMENS4000
    • TYPEOutdoor LED Floodlighting
    • BEAM ANGLEType 5 or Type 2
    • VOLTAGE120
    • PACKAGE QTY1
    • WATTAGE40
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES8.25
    • COLOR TEMPERATURE4000
    • COLOR FINISHGray
    • LENGTH INCHES29.72
    • DESCRIPTIONDDL-9L1 Multi-Purpose LED Dusk-to-Dawn, 40W, 3946L, 4000K, Gray w/ Arm, 120V
    • MANUFACTURERS PART NUMBERDDL-9L1
    • WEIGHT LBS7
    • WARRANTY5 Years
    • WIDTH INCHES9.45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!