Global™ LED Area Light, 100W, 5000K, 12000 Lumens, Slipfitter, Photocell & Cap, Type III Dist.

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Global™ LED Area Light, 100W, 5000K, 12000 Lumens, Slipfitter, Photocell & Cap, Type III Dist.

Item #: WB501742

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ LED Area Light, 100W, 5000K, 12000 Lumens, Slipfitter, Photocell & Shorting Cap, Type III Distribution

This LED area light replaces traditional HID shoe box lights and saves big with our energy efficient design. Global Industrial™ LED area lights are perfect for parking lot facilities, car dealerships, gas stations, hotels, hospitals, schools, parks, retail & commercial areas, roadways, pathways, underpass and sports lighting applications. LEDs provide a service life of over 50,000 hours.

Features:
  • Comes standard with slip fitter mounting on standard size tenons.
  • Includes a photocell and shorting cap in case you do not want to use the photocell
  • Excellent Type III optical design provides even light distribution
  • High Quality Die Cast Aluminium Housing and Powder Coating protects against rust corrosion, dirt and insects.
  • UL listed for wet locations, IP65 Rated
  • Suitable for use in -40F to 122F


Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDGlobal Industrial™
    • LUMENS12000
    • PACKAGE QUANTITY1
    • BEAM ANGLE120
    • VOLTAGE120-277
    • DISTRIBUTIONType III
    • WATTAGE100
    • UL LISTINGUL, cUL
    • HEIGHT INCHES9.6
    • SENSORDaylight & Shorting Cap
    • COLOR TEMPERATURE5000
    • FITTERDesigned to accept 2 3/8" Tenon
    • COLOR FINISHDark Bronze
    • PHOTOCONTROL INCLUDEDYes
    • LENGTH INCHES22.3
    • MANUFACTURERS PART NUMBER501742
    • WARRANTY5 Years
    • CONSTRUCTIONCast Aluminum Housing
    • WIDTH INCHES14
    • MOUNTING TYPESlip Fitter
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!