Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Landscape Lighting

29 Results

Availability

Bullet Material

Shape

Diameter

29 Results
Compare
BESTSELLER
1
1
$369.95
Ships within 1 Business Day

Bullet Color Family

Bronze

Color Temperature

3500 K

Power Consumption

22 Watts W

Beam Spread

Flood (FL) = 40° °

Compare
BESTSELLER
1
1
$109.95
Ships within 1 Business Day

Bullet Color Family

Bronze

Bullet Material

Cast Aluminum

Compare
1
1
$159.95
Ships in 5 Business Days

Bullet Color Family

Bronze

Color Temperature

3500 K

Power Consumption

5 Watts W

Beam Spread

Spot (SP) = 15° °

Compare
BESTSELLER
1
1
$65.95
Ships in 15 Business Days

Bullet Color Family

Bronze

Color Temperature

3000 K

Beam Spread

6x6 Wide °

Bullet Material

Cast Aluminum

Compare
1
1
$159.95
Ships in 5 Business Days

Bullet Color Family

Bronze

Color Temperature

3500 K

Power Consumption

5 Watts W

Equivalency

150W Halogen/Mercury Vapor Equivalent

Compare
1
1
$349.95
Ships within 1 Business Day

Bullet Color Family

Bronze

Color Temperature

5000 K

Power Consumption

22 Watts W

Beam Spread

Flood (FL) = 40° °