Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luminance F9920-31 Wall Mount Exterior Fixture 9W 900 Lumens 4000K Wet Location Energy Star

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Luminance F9920-31 Wall Mount Exterior Fixture 9W 900 Lumens 4000K Wet Location Energy Star

Item #: WBB2137486

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.98
Product Information
Customer Review
Product Q&A
Luminance F9920-31 Wall Mount Exterior Fixture 9W 900 Lumens 4000K Wet Location Energy Star Approved

The Sunset LED Lighting Wall Mount Exterior fixture is available with energy efficient, long lasting and high output LED technology. It is functional and stylish and is an exceptional piece to draw attention to your contemporary decor. The black powder coat finish provides long lasting durability and withstand outdoor elements. The Opal Polycarbonate Lens is designed to amplify superior lighting distribution for outdoor areas such as driveways, parking areas, loading areas and car ports. . It is powerful and energy efficient at the same time while saving in energy costs. All Sunset LED Fixtures are covered by a 5 Year Warranty.

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDSunset LED Lighting by Luminance
    • LUMENS650
    • VOLTAGE120
    • WATTAGE9
    • HEIGHT INCHES8.58
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE4000K
    • LENGTH INCHES8.58
    • DESCRIPTIONLED Wall Mount Exterior Fixture, Wet Location, Energy Star Approved
    • MANUFACTURERS PART NUMBERF9920-31
    • WARRANTY5
    • WIDTH INCHES5.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!