Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Straits Lighting 33180102 Cascade LED Wall Pack - 50W, 5965 Lumens, 5000k

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Straits Lighting 33180102 Cascade LED Wall Pack - 50W, 5965 Lumens, 5000k

Item #: WBB2236943

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $139.22 Save up to 22%
Price: $ 107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Straits Lighting 33180102 Cascade LED Wall Pack - 50W, 5965 Lumens, 5000k

Straits Lighting LED Wall Pack fixtures offer enhanced LED lighting and savings in a traditional design. Our LED Wall Pack fixtures use SMD LED chips to provide enhanced illumination for increased security in parking lots and parking structures.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50,000
    • BRANDStraits Lighting
    • LUMENS5965
    • TYPELED Wall Pack
    • REPLACEMENT FOR175W HID
    • VOLTAGE100/277
    • CERTIFICATIONSUL, cUL, DLC, IP65
    • PACKAGE QTY1
    • WATTAGE50
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES7.46
    • INPUT CURRENT--
    • COLOR TEMPERATURE5000
    • COLOR FINISHBronze
    • LENGTH INCHES15.06
    • DESCRIPTIONCascade LED Wall Pack
    • MANUFACTURERS PART NUMBERSL923WPG2-50W-100/277V-5000-N
    • WARRANTY5 Year
    • WEIGHT LBS8
    • METAL HALIDE EQUIVALENT WATTAGE--
    • CONSTRUCTIONAluminum, Tempered glass
    • WIDTH INCHES9.29

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

light review

Your review: bright, would recommend them to everyone.

Pros: Easy to install

Cons: None.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!