Take 15% off your entire order!

Offer applied at checkout

Commercial LED CLW4-1205WMBR LED Wall Pack, 120W, 17,100 Lumens, 5000K, IP65, DLC 4.4

Commercial LED CLW4-1205WMBR LED Wall Pack, 120W, 17,100 Lumens, 5000K, IP65, DLC 4.4

Item #: WB501863

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Commercial LED CLW4-1205WMBR LED Wall Pack, 120W, 13520 Lumens, 5000K, IP65, DLC 4.4

This LED Wall Pack combines a traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance fixture suitable for replacing a 400W Metal Halide fixture. It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with power coat paint. The lens is a Borosilicate Glass Lens. The LED board is highly conductive, waterproof, aging and salt mist resistance. The wall pack is DLC 4.4 listed.

Product Specifications

  • AVG. LIFE HOURS50000
  • BRANDCommercial LED
  • PACKAGE QUANTITY1
  • CERTIFIED/APPROVEDUL / DLC 4.4 Certified
  • CONSTRUCTIONAluminum
  • BEAM ANGLE120
  • COLOR TEMPERATURE5000
  • COLOR FINISHDark Bronze
  • WEIGHT LBS20
  • LUMENS17,100
  • LENSGlass
  • MANUFACTURERS PART NUMBERCLW4-1205WMBR
  • DEGREE OF PROTECTIONIP65
  • METAL HALIDE EQUIVALENT WATTAGE250
  • TEMPERATURE RANGE-20°C to 40°C (-4°F to 104°F)
  • COLOR RENDERING INDEX>70
  • VOLTAGE100-277
  • WATTAGE120
  • INPUT CURRENT1.0
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 03, 2019

    Commercial LED CLW4-1205WMBR LED Wall Pack Rating!
    Your review:
    The Commercial LED CLW4-1205WMBR LED Wall Pack , 120W,13520 Lumens, 5000K, IP65, DLC4.4 was exactly what I ordered. The cost was very good. It was easy to install as the directions were extremely easy to follow. The lights are very bright and cover a lot of area.
  • Reviewer: Anonymous

    Date: August 23, 2019

    LED Wall Light
    Your review:
    great item for our outside dock lighting
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Commercial LED CLW4-1205WMBR LED Wall Pack, 120W, 17,100 Lumens, 5000K, IP65, DLC 4.4

Commercial LED CLW4-1205WMBR LED Wall Pack, 120W, 17,100 Lumens, 5000K, IP65, DLC 4.4

Item #: WB501863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant