Take 15% off your entire order!

Offer applied at checkout

Commercial LED CLW4-1505WMBR LED Wall Pack, 150W, 19350 Lumens, 5000K, IP65, DLC 4.4

Commercial LED CLW4-1505WMBR LED Wall Pack, 150W, 19350 Lumens, 5000K, IP65, DLC 4.4

Item #: WB501864

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $211.95

Save $10.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Commercial LED CLW4-1505WMBR LED Wall Pack, 150W, 19350 Lumens, 5000K, IP65, DLC 4.4

This LED Wall Pack combines a traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance fixture suitable for replacing a 400W Metal Halide fixture. It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with power coat paint. The lens is a high light transmittance polycarbonate, anti-UV and fire resistance. The LED board is highly conductive, waterproof, aging and salt mist resistance. The wall pack is DLC 4.4 listed.

Product Specifications

  • AVG. LIFE HOURS50000
  • BRANDCommercial LED
  • PACKAGE QUANTITY1
  • CERTIFIED/APPROVEDUL / DLC 4.4 Certified
  • CONSTRUCTIONAluminum
  • BEAM ANGLE120
  • COLOR TEMPERATURE5000
  • COLOR FINISHDark Bronze
  • LUMENS19350
  • LENSPolycarbonate
  • MANUFACTURERS PART NUMBERCLW4-1505WMBR
  • DEGREE OF PROTECTIONIP65
  • METAL HALIDE EQUIVALENT WATTAGE400
  • TEMPERATURE RANGE-20°C to 40°C (-4°F to 104°F)
  • COLOR RENDERING INDEX>70
  • VOLTAGE100-277
  • WATTAGE150
  • INPUT CURRENT1.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Commercial LED CLW4-1205WMBR LED Wall Pack, 120W, 17,100 Lumens, 5000K, IP65, DLC 4.4

Item #: 501863

(2)

Ships same day.

$173.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Commercial LED CLW4-1505WMBR LED Wall Pack, 150W, 19350 Lumens, 5000K, IP65, DLC 4.4

Commercial LED CLW4-1505WMBR LED Wall Pack, 150W, 19350 Lumens, 5000K, IP65, DLC 4.4

Item #: WB501864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant