Take 15% off your entire order!

Offer applied at checkout

Commercial LED CLW4-805WMBR LED Wall Pack, 80W, 11,600 Lumens, 5000K, IP65, DLC 4.4

Commercial LED CLW4-805WMBR LED Wall Pack, 80W, 11,600 Lumens, 5000K, IP65, DLC 4.4

Item #: WB501862

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Commercial LED CLW4-805WMBR LED Wall Pack, 80W, 9800 Lumens, 5000K, IP65, DLC 4.4

This LED Wall Pack combines a traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance fixture suitable for replacing a 400W Metal Halide fixture. It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with power coat paint. The lens is a Borosilicate Glass Lens. The LED board is highly conductive, waterproof, aging and salt mist resistance. The wall pack is DLC 4.4 listed.

Product Specifications

  • AVG. LIFE HOURS50000
  • BRANDCommercial LED
  • PACKAGE QUANTITY1
  • CERTIFIED/APPROVEDUL / DLC 4.4 Certified
  • CONSTRUCTIONAluminum
  • COLOR TEMPERATURE5000
  • BEAM ANGLE120
  • COLOR FINISHDark Bronze
  • WEIGHT LBS10
  • LUMENS11,600
  • LENSGlass
  • MANUFACTURERS PART NUMBERCLW4-805WMBR
  • DEGREE OF PROTECTIONIP65
  • METAL HALIDE EQUIVALENT WATTAGE175
  • TEMPERATURE RANGE-20°C to 40°C (-4°F to 104°F)
  • COLOR RENDERING INDEX>70
  • VOLTAGE100-277
  • WATTAGE80
  • INPUT CURRENT.67
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Commercial LED CLW4-805WMBR LED Wall Pack, 80W, 11,600 Lumens, 5000K, IP65, DLC 4.4

Commercial LED CLW4-805WMBR LED Wall Pack, 80W, 11,600 Lumens, 5000K, IP65, DLC 4.4

Item #: WB501862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant