Take 15% off your entire order!

Offer applied at checkout

+

Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast

Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast

Item #: WBB547708

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Ushio 5000938 Umh-400/U/Ed28, E39, Ed28, 400 Watts, 10000 Hours Bulb - Pkg Qty 6

    $96.00

  • GE 43828 MVR400/U Metal Halide Bulb ED-37 Mogul E39, 400W, 23500 Lumens, 65 CRI, Clear

    $13.75

Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast

Intended Use:
For outdoor storage areas, warehouse and factory perimeters, and loading docks. Not recommended for applications with frequent exposure to harsh chemicals or commercial cleaning fluids (e.g., car washes). Installations in such environments may lead to premature failure of the luminaire and void the warranty.

Listings:
UL Listed (standard). CSA or NOM Certified (see Options). UL Listed for 25°C ambient and wet locations. IP65 rated (250W and below) or IP54 rated (400W)

Construction:
Housing: Rugged, die-cast aluminum housing. Corrosion-resistant captive external hardware includes slotted hex-head fasteners. Finish: Dark bronze polyester powder finish standard. Additional architectural colors available; see www.lithonia.com/archcolors.

Optics:
Reflector is specular anodized aluminum. Refractor is prismatic borosilicate glass. Lens is sealed and gasketed to inhibit entrance of outside contaminants. Nighttime Friendly - Order with a full shield (FS) option, cast aluminum and glass lens construction, 400W max.

Ballast:
All ballasts are 100% factory tested. High reactance, high power factor for 150W and below. Constant wattage autotransformer 175W and above. MH:150W and below are standard with pulse-start ignitor technology. Super CWA Pulse STRT ballasts, 88% efficient and EISA legislation compliant, are required for 151-400W (must order SCWA option) for U.S. shipments only. CSA, NOM or INTL required for probe start shipments outside the U.S. Compact fluorescent uses an electronic high-frequency ballast. High-frequency generator for induction. Socket: Horizontally oriented, mogul-base porcelain socket for 175W and above, medium base for 150W and below, with copper alloy, nickel-plated screw shell and center contact. UL Listed 1500W-600V, 4KV pulse rated. Fluorescent is four-pin positive latching thermoplastic. LPI is standard 35K for CFL.

Installation:
Back housing is separated from front housing, eliminating ballast weight and promoting easy handling. Top 3/4 threaded wiring access. Back access through removable 3/4 knockout. Mount on any flat, non-combustible vertical surface.

Product Specifications

  • BRANDLithonia Lighting
  • VOLTS120/208/240/277
  • WATTS400
  • LAMPS INCLUDEDY
  • COLOR FINISHDark bronze
  • DESCRIPTIONDie-Cast Wall Pack, Glass Refractor
  • PRODUCT GROUPOutdoor
  • HEIGHT INCHES15.75
  • WIDTH INCHES8
  • SERIESTWH
  • WEIGHT LBS33.86
  • PRODUCT FAMILYTWH
  • DEPTH INCHES16-1/4
  • MANUFACTURERS PART NUMBERTWH 400M TB SCWA LPI
  • LAMP TYPEMetal halide
  • CI CODE158P9X
  • WATTAGE400
  • BALLAST TYPESuper SCWA pulse start ballast
  • LENGTH INCHES16.25
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: houman

    Date: July 07, 2020

    Metal Halide Wall Pack 400 Watt
    Your review:
    Looks and Works Great!!!!! Beautiful Light. Does the Right Job For Our Apartment Building.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Lithonia Wall Pack Light
    Your review:
    I found the light to do as advertised without problems. I did receive the wall pack with a broken bulb and hinge for the cast iron cover, but I simply called Global and they sent a new one out right away. I discarded the damaged unit and went on with the install.
Product Q & A

There are no questions for this product.

Popular item in this category

Lithonia LIL LED 30K MVOLT EL WH Compact LED Wall Pack w/Emergency, 3000K , 8.5W, 818 Lumens, White

Item #: B2274568

Not Yet Rated

Usually ships in 2 to 5 days

$182.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast

Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast

Item #: WBB547708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Lithonia TWH 400M TB SCWA LPI Metal Halide Wall Pack w/ Lamp, 400w, Super CWA Pulse Start Ballast
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant