Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 97066-SU LFX/WP/75W/MV/50K Full Cutoff LED Wall Pack, 75W, 7500 Lumens, 5000K, DLC, Bronze
See all 11 items in product family

Sunlite 97066-SU LFX/WP/75W/MV/50K Full Cutoff LED Wall Pack, 75W, 7500 Lumens, 5000K, DLC, Bronze

Item #: WB501867

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
Accessories
Sunlite 97066-SU LFX/WP/75W/MV/50K Full Cutoff LED Wall Pack, 75W, 7500 Lumens, 5000K, DLC, Bronze

The Sunlite LED Slim Profile Wall Pack is designed as a maintenance free, energy efficient alternative to fluorescent, high pressure sodium and metal halide fixtures. It provides uniform illumination while providing a comfortable visual experience. Ideal for lighting outdoor applications including garages, hotels, commercial buildings, schools and hospitals. Its die-cast aluminum housing features a bronze finish and glass lens.
Documents
Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDSunlite
    • CRI70
    • LUMENS7500
    • MANUFACTURER PART NUMBER97066-SU
    • PACKAGE QUANTITY1
    • VOLTAGE120-277
    • WATTAGE75
    • HEIGHT INCHES9
    • DIMMABLENo
    • COLOR TEMPERATURE5000
    • POWER SUPPLYStandard
    • COLOR FINISHBronze
    • SHAPETrapezoid
    • LENGTH INCHES11.5
    • WEIGHT LBS12
    • CONSTRUCTIONAluminum
    • WIDTH INCHES14
    • STANDARDS AND CERTIFICATIONSETL Listed- Wet Locations
    • MOUNTING TYPEWall
    • LENSTempered Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!