Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EasyMask® DIY Hand Masker QM2000 - Pkg Qty 6
See all 8 items in product family

EasyMask® DIY Hand Masker QM2000 - Pkg Qty 6

Item #: WB261668

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.20 each

Sold in packages of 6

Price: $109.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
EasyMask® DIY Hand Masker
Hand held masker attaches tape to the edges of either film or paper allowing a painter to easily mask off large areas. Sold in package quantities of 6.

Product Specifications

    • BRANDEasyMask
    • DESCRIPTIONDIY Hand Masker
    • PACKAGE QUANTITY6
    • MANUFACTURERS PART NUMBERQM2000
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed