Ergotron Neo-Flex™ LCD Arm

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Ergotron Neo-Flex™ LCD Arm

Item #: WBB265029

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $155.00 Save up to 39%
Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron Neo-Flex™ LCD Arm

This Arm adds flexibility to your LCD. Simply push the side button while lifting the display, then position it where you want it. Get ergonomic comfort for a great price. It's ideal for use where multiple people use the same display

  • Easily position your LCD for maximum comfort and productivity.
  • 8" (203 mm) height range enhances ergonomics for multiple users.
  • Easy installation; product ships fully assembled.
  • Provides premium long-life LCD adjustment while maintaining touch-screen stability.
  • Allows LCD to be rotated for portrait/landscape viewing.
  • Includes: desk clamp and grommet mount, 4 screws for LCD attachment; long screws with spacers for LCDs with recessed interface.
  • Monitor depth greater than 2" (5 cm) may diminish capacity.
  • Mounting Options: Desk Clamp attaches to surface edge up to 1.8" (46 mm) thick; Grommet Mount attaches through hole up to 2" (51 mm) wide and up to 1-3/4" (44 mm) deep.
  • Mounting Standards: VESA™ MIS-D, 100/75, C (hole pattern: 100 x 100 mm or 75 x 75 mm)

Product Specifications

    • COLOR FINISHSilver/Black
    • DESCRIPTIONLCD Arm
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTYThree (3) Years
    • LCD SIZEUp to 22"
    • TILT (DEGREES)180°'
    • ROTATION (DEGREES)360° P/L
    • STYLETilt and Swivel
    • MAXIMUM SCREEN SIZE22
    • LIFT8"
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER45-174-300
    • WEIGHT CAPACITY18 lbs
    • TYPESingle Monitor
    • PAN360°

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great service

Your review: Great service

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!