Ergotron Neo-Flex™ LCD Stand

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Ergotron Neo-Flex™ LCD Stand

Item #: WBB265082

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $90.00 Save up to 39%
Price: $ 54.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ergotron Neo-Flex™ LCD Stand

Instantly set the height of your LCD for a more comfortable computing experience. With fingertip effort, raise or lower your LCD 5" (13 cm), pan left/right, tilt forward/back and rotate your screen for portrait/landscape viewing.

  • Upgrade monitors or TVs with improved ergonomic adjustability
  • Patented CF lift-and-pivot motion technology provides premium adjustment
  • Neo-Flex is the only weight-adjustable desk stand available
  • Easily position your LCD for maximum comfort and productivity
  • Five-inch vertical adjustment enhances ergonomics for multiple users
  • Sleek, durable, easy-to-clean plastic exterior
  • Monitor depth greater than 2" (5 cm) may diminish capacity.
  • Meets UL Specification 1678 Tip Test when loaded with all weights of LCDs.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • When used with 24" display: Monitor will hit base when rotated from landscape to portrait mode if it is not tilted back completely. When in portrait mode, lift range is limited

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONLCD Stand
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTYThree (3) Years
    • LCD SIZEUp to 24"
    • TILT (DEGREES)30°'
    • ROTATION (DEGREES)90° P/L
    • STYLEFlat
    • MAXIMUM SCREEN SIZE24
    • LIFT5"
    • WEIGHT CAPACITY16 lbs
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER33-323-200
    • PAN270°
    • TYPESingle Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Ergotron Neo-Flex LCD Stand Works Great

Your review: Received unit in a timely manner. This stand fulfilled my needs to a "t", base is larger than appears in picture. Bought it for use with a 17" monitor but will accommodate 19 to 22 inch ones quite well.

Pros: Variable height, good range.

Cons: have not found any.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!