Ergotron Quick Release LCD Bracket

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Ergotron Quick Release LCD Bracket

Item #: WBB265150

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.00 Save up to 40%
Price: $ 18.00
Product Information
Customer Review
Product Q&A
Ergotron Quick Release LCD Bracket

Perfect for fast-paced financial environments and other mission critical operations where every second of display functionality matters. Replace a display in seconds with this indispensable accessory.

  • Allows for quick removal and connection of displays to an Ergotron arm, stand or wall mount
  • Sturdy design ensures reliable performance for years of use
  • Simple installation, easy operation
  • Includes: Bracket, screws, stand-offs, manual.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Note: The Quick Release Bracket will cause a slight reduction in weight capacity of the arm/stand to which it is attached. Specifically, the bracket adds a weight of 1.2 lbs (.54 kg) and a dimensional thickness of .5" (1.2 cm) that needs to be considered when determining the maximum weight capacity of the arm/stand
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONQuick Release LCD Bracket
    • BRANDErgotron®
    • LIMITED WARRANTY5 Years
    • MANUFACTURERS PART NUMBER60-589-060
    • VESAMIS-D
    • ACCESSORY TYPEAdapter Plate
    • WEIGHT CAPACITY35 lbs
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!