Ergotron® Notebook Arm Mount Tray

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Ergotron® Notebook Arm Mount Tray

Item #: WBB265050

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.00 Save up to 40%
Price: $ 41.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ergotron Notebook Arm Mount Tray

Add this accessory to an LCD arm or pivot and position your notebook computer where you need it most. Works with a traditional laptop or with a convertible notebook, in either tablet or laptop mode.

  • Creates an ergonomic workstation for your notebook computer.
  • Adjustable, open-sided mounting plate accommodates the size of virtually all notebooks.
  • Can be used with or without docking stations.
  • Easy attachment.
  • Includes non-slip pad and clips to hold notebook in place; screws for tray attachment to mount.
  • Note: This is not a stand-alone product. It should be combined with a separately ordered arm, pivot or cart for a complete solution.
  • Weight Capacity: When combined with the LX LCD Arm, the arm will hold notebooks weighing 2.5-12 lbs (1.1-5.4 kg); when combined with other arms or pivots.
  • Attachment to a separate LCD mount requires a VESA MIS-D 75 x 75 mm hole pattern interface on the mount. Recommended mounts include LX LCD Arms, 200 Series Arms, 100 Series Pivots and Ergotron carts utilizing an LCD monitor pivot.

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONNotebook Tray
    • WEIGHT LBS3 lbs
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 24
    • TILT (DEGREES)180°'
    • STYLETablet Mount
    • MAXIMUM SCREEN SIZE24
    • WEIGHT CAPACITY12 lbs
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER50-193-200
    • COMPATIBILITYNotebook
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!