Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fleximounts A04 Full Motion TV Wall Mount Bracket, Articulating, for 32-65" TVs Up to 132 lbs.

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Fleximounts A04 Full Motion TV Wall Mount Bracket, Articulating, for 32-65" TVs Up to 132 lbs.

Item #: WBB2170140

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $89.99 Save up to 36%
Price: $ 57.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fleximounts A04 Full Motion TV Wall Mount Bracket, Articulating, for 32-65" TVs Up to 132 lbs.

Fleximounts A04 Full Motion TV Wall Mount Bracket Articulating for 32-65" Inch TV Up to 132lb VESA, Black. This full motion TV mount offers an attractive way to display TV while providing most flexible viewing. The arm can easily be adjusted, allowing you to enjoy in a more comfortable, ergonomically correct position. Our patented, high performance mount offers a wide range of features that our competitors don't offer. You will notice the difference right away. Quality craftsmanship, impressive functionality and unparalleled design raise the bar for this mount to the highest level.

Product Specifications

    • WIDTH INCHES26-1/9
    • DEPTH INCHES16-8/9
    • HEIGHT INCHES18
    • COLOR FINISHBlack
    • DESCRIPTIONFull Motion TV Wall Mount Bracket
    • WEIGHT LBS16
    • MOUNT TYPEWall Mount
    • BRANDFleximounts
    • LIMITED WARRANTY10 Years
    • LCD SIZE32" - 65"
    • SWIVEL (DEGREES)90° Left / 90° Right
    • TILT (DEGREES)8° Up / 12° Down
    • ASSEMBLYUnassembled
    • STYLEArticulating
    • WEIGHT CAPACITY132 lbs
    • MOUNTING HOLE PATTERN (MM)600 X 400
    • MIN DISPLAY DEPTH FROM WALL2-4/5"
    • VESAY
    • MANUFACTURERS PART NUMBERA04
    • TYPESingle Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

TV Mount

Your review: This mount works great! I'm using on a 70 inch but it only weighs 60 pounds. I don't get the advertised rotation because of the larger tv but I don't care. Overall, I am very happy with this mount.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!