Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Picture may not represent actual product

Marathon Motors Fan Blower Motor, B208, 48S17D2109, 1/2HP, 1800RPM, 115V, 1PH, 48Y FR, DP
See all 92 items in product family

Marathon Motors Fan Blower Motor, B208, 48S17D2109, 1/2HP, 1800RPM, 115V, 1PH, 48Y FR, DP

Item #: WBB871660

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
Marathon Motors Fan Blower Motor, B208, 48S17D2109, 1/2HP, 1800RPM, 115V, 1PH, 48Y FR, DP

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.

Documents are in PDF format

Product Specifications

    • BRANDMarathon Motors
    • MANUFACTURERS PART NUMBER4686
    • HORSEPOWER1/2/2018
    • MOTOR RPM 60Hz1800
    • VOLTAGE115
    • PHASE1
    • FRAME48Y
    • ENCLOSURE TYPEDP
    • HERTZ60
    • SPEEDS1
    • ROTATIONSelect CCW (Counterclockwise)
    • THERMAL PROTECTIONAutomatic Protector
    • RATED RPM1800
    • MOUNTINGRB (Resilient Base)
    • BEARING TYPEBall
    • DRIVE END BEARING SIZE6203
    • OPPOSITE END BEARING SIZE6203
    • INSULATION CLASSB
    • SERVICE FACTOR1.25
    • AMBIENT TEMP C40
    • DUTYContinuous
    • WEIGHT LBS20
    • ASSEMBLYF1 Only
    • FL AMPS7.5
    • ENCLOSUREDP
    • OPPOSITE END BEARINGSleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!