Picture may not represent actual product

Century C662, Outdoor Ball Fan Motor 460/208-230 Volts 1075 RPM 3/4 HP
See all 14 items in product family

Century C662, Outdoor Ball Fan Motor 460/208-230 Volts 1075 RPM 3/4 HP

Item #: WBB244957

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $427.95 ea.
4+ $422.95 ea.
Product Information
Customer Review
Product Q&A
Outdoor Ball Fan Motor 460/208-230 Volts 1075 RPM 3/4 HP

  • Auto Protector
  • Base Mounted
  • Ball Bearing
  • Single Phase
  • Open Lead End Only
  • 60ÂșC Ambient
  • Reversible
  • 60 Hz

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBERC662
    • HORSEPOWER3/4
    • MOTOR RPM 60Hz1075
    • VOLTAGE208-230/460
    • PHASE1
    • FRAME56Y
    • ENCLOSURE TYPEOAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGResilient
    • FULL LOAD AMPS4.3;2.1
    • SHAFT DIAMETER0.625
    • SHAFT LENGTH6
    • BEARING TYPEBall
    • SERVICE FACTOR1
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!