Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Tube Barb Connector W/ 5/16" Tube I.D. - Push-In Fitting - Pkg Qty 10
See all 70 items in product family

1/4" Tube Barb Connector W/ 5/16" Tube I.D. - Push-In Fitting - Pkg Qty 10

Item #: WBB597020

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.17 each

Sold in packages of 10

Price: $11.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
1/4" Tube Barb Connector w/ 5/16" Tube I.D. - Push-In Fitting

Used as part of water purifications, water, foods and beverage systems. Also used for inert gas, liquids, and vacuum.

Product Specifications

    • BRANDApache Hose & Belting
    • MANUFACTURERS PART NUMBER44103256
    • PACKAGE QUANTITY10
    • COLOR FINISHGray
    • TUBE DIAMETER INCHES1/4
    • CONSTRUCTIONPolypropylene
    • PSI230
    • OPERATING TEMPERATURE RANGE-20° - +185°
    • WEIGHT1.00
    • TYPEBarb Connector
    • CONNECTION TYPE5/16" Tube I.D.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed