Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chemical Resistant High Temperature Viton Tubing-1/8"ID x 3/16"OD x 10 ft.

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Chemical Resistant High Temperature Viton Tubing-1/8"ID x 3/16"OD x 10 ft.

Item #: WBB2270371

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $29.95 ea.
5-9 $27.95 ea.
10+ $25.95 ea.
Product Information
Customer Review
Product Q&A
Chemical Resistant High Temperature Viton Tubing-1/8"ID x 3/16"OD x 10 ft.

Viton Tubing withstands a wide variety of chemicals, oils, and fuels and is more flexible than PTFE Tubing.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-HT-307
    • MATERIALViton
    • PACKAGE QUANTITY1
    • COLOR FINISHBlack
    • LENGTH FEET10 ft.
    • ID (in.)1/8"
    • OD (in.)3/16"
    • WALL THICKNESS (in.)1/32"
    • BEND RADIUSNot Rated
    • TEMPERATURE RANGE-100 to 480 (F)
    • DUROMETER60A
    • HARDNESS RATINGSoft
    • FLEXIBILITYVery Flexible
    • REINFORCEMENTNone
    • SPECIFICATIONStandard
    • OPERATING PRESSURENot Rated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!