Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FDA Silicone Tubing-1/2"ID x 3/4"OD x 2 ft.

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

FDA Silicone Tubing-1/2"ID x 3/4"OD x 2 ft.

Item #: WBB2270406

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $6.00 ea.
5-9 $5.60 ea.
10+ $5.30 ea.
Product Information
Customer Review
Product Q&A
FDA Silicone Tubing-1/2"ID x 3/4"OD x 2 ft.

This Silicone is highly flexible and meets FDA standards for use with water, food, and beverage. It is often used in food processing, air and water transfer, and breweries and distilleries.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-HT-1643
    • MATERIALSilicone
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • LENGTH FEET2 ft.
    • ID (in.)1/2"
    • OD (in.)3/4"
    • WALL THICKNESS (in.)1/8"
    • BEND RADIUS2-1/4"
    • TEMPERATURE RANGE-120 to 480 (F)
    • DUROMETER65A
    • HARDNESS RATINGSoft
    • FLEXIBILITYVery Flexible
    • REINFORCEMENTNone
    • SPECIFICATIONFDA
    • OPERATING PRESSURE40 psi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!