Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton GFRBF-T SmartlockPro, Blank Face w/Indicator Light, 20A, Self Testing, Light Almond
See all 19 items in product family

Leviton GFRBF-T SmartlockPro, Blank Face w/Indicator Light, 20A, Self Testing, Light Almond

Item #: WBB392225

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($156.00)

List Price: $32.95 Save up to 41%
Price: $19.50
Product Information
Customer Review
Product Q&A
Leviton GFRBF-T SmartlockPro, Blank Face w/Indicator Light, 20A, Self Testing, Light Almond

20 Amp Feed- Through, 125 Volt Receptacle/Outlet, Self-test SmartLock Pro Slim Blank GFCI, monochromatic, back and side wired, wallplate/faceplate sold separately,self grounding clip included - White The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) the complete line of Self- test GFCI's periodically conducts an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly.
  • 20 Amp Duplex Configurations
  • Terminals allow for easy wiring options – back and side wire capable
  • External back wire clamps provide visual indication of proper wire seating
  • Provides continuous ground fault protection – detects and trips on actual ground fault even when self-test is being conducted
  • Auto adapts and shifts to more frequent testing if potential problem is detected
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Prevents Reset if Protective Function is Compromised
  • Resistant to Surge Currents, Noise and Corrosion per UL requirements

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBERGFRBF-T
    • COLORLight Almond
    • GRADECommercial
    • AMPERAGE20
    • TYPEBlank Face w/indicator light
    • BRANDLeviton
    • NEMA5-20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!