Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Walther Electric 269409, Male Plug, 60/63A, 4P, 230/250Vac, 6 Hr, IP67 With Cable Gland

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Walther Electric 269409, Male Plug, 60/63A, 4P, 230/250Vac, 6 Hr, IP67 With Cable Gland

Item #: WBB2112794

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Walther Electric 269409, Male Plug, 60/63A, 4P, 230/250Vac, 6 Hr, IP67 With Cable Gland

Features:

  • IP67 protection – completely immersable for 24 hrs.
  • Back shell has removable bell nozzle to accept adapter for liquid tight fittings.
  • Back shell comes with Electro Zinc Plated Steel screws corrosive resistant.
  • UL Listed and CSA certified.
  • Shrouded male pins – prevent accidental touching upon insertion.
  • Terminal identification – ground, neutral, phase – clearly marked.
  • Color coded by voltage-easy match-no errors.
  • Ground termination is positioned higher allowing for cable slack.
  • Nickel-plated pins provided on all IP67 devices-corrosion resistant.
  • Double terminal screws on "All" amperage devices.
  • Internal "Swing Away" Strain Relief is inside device.
  • Ground "First to mate – Last to break" no shock safety.
  • Arc flash protection if disconnected under-load all pins Male & Female are always completely covered.
  • Chamfered funnel entry terminals guide and captures all wire strands.
  • Neoprene "Onion Ring" cable sealing bushing – range taking seal.
  • Retaining device. Holds the plug in position when it is in proper engagement with a connector or socket-outlet and prevents its unintentional withdraw.

Product Specifications

    • HEIGHT INCHES9.57 in
    • MANUFACTURER PART NUMBER269409
    • VOLTAGE230/250
    • ENVIRONMENTAL RATINGIP67
    • AMPERAGE60/63
    • CERTIFICATIONS UL Listed
    • FROM AWG/TYPE8 / S
    • BRANDF. Walther Electric
    • TO AWG/TYPE4 / S or W
    • PHASE3
    • ENCLOSURE MATERIALHigh Impact Thermoplastic Housing
    • COLORBlue
    • POLES3P+G
    • WIDTH INCHES4.33 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!