Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek 60801 IEC 309 20A Pin and Sleeve Assembly Plug 125V

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Conntek 60801 IEC 309 20A Pin and Sleeve Assembly Plug 125V

Item #: WBM1901027

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.99 Save up to 40%
Price: $ 15.50
Product Information
Customer Review
Product Q&A
Conntek 60801 IEC 309 20A Pin and Sleeve Assembly Plug 125V

This Industrial Grade Pin & Sleeve device is IP44 Splash proof and ampacity rating is 20A. 2 Pole, 3-Wire. Approval information below: UL, C-UL: 20A 125V, Applicable Cable: 12~16 AWG. TUV:16A 100~130V, Applicable Cable: H05RN-F 1.0~2.5 MM

Product Specifications

    • CONFIGURATIONIEC 309 4H Plug
    • MANUFACTURER PART NUMBER60801
    • AMPS20
    • WATTAGE2500
    • COLORYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!