Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 16262-Gy 15a, 125v, Decora Plus Duplex Receptacle, Industrial Grade, Gray - Min Qty 17
See all 11 items in product family

Leviton 16262-Gy 15a, 125v, Decora Plus Duplex Receptacle, Industrial Grade, Gray - Min Qty 17

Item #: WBB463590

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 16 ($148.80)

List Price: $9.80 Save up to 5%
Price: $9.30
Product Information
Customer Review
Product Q&A
Leviton 16262-GY 15A, 125V, Decora Plus Duplex Receptacle, Industrial Grade

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back and Side Wired, Steel Strap, Gray

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER16262-GY
    • COLORGray
    • GRADEIndustrial
    • POLES AND WIRES2-pole, 3-wire
    • AMPERAGE15
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex
    • BRANDLeviton
    • NEMA5-15R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!