x

Take 15% off your entire order!

Offer applied at checkout

Leviton D8200-IGI 15a, 125v, Decora Plus Duplex Receptacle, Hospital Grade, Ivory - Min Qty 13

Leviton D8200-IGI 15a, 125v, Decora Plus Duplex Receptacle, Hospital Grade, Ivory - Min Qty 13

Item #: WBB463601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 11

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton D8200-IGI 15A, 125V, Decora Plus Duplex Receptacle, Hospital Grade

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back and Side Wired, Steel Strap, Ivory

Product Specifications

  • MADE IN THE U.S.A.Yes
  • BRANDLeviton
  • VOLTAGE125
  • AMPERAGE15
  • COLORIvory
  • GRADEHospital
  • POLES AND WIRES2 Pole, 3 Wire
  • TYPEDuplex
  • MANUFACTURERS PART NUMBERD8200-IGI
  • NEMA5-15R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leviton 16262-Igg 15a, 125v, Decora Plus Duplex Receptacle, Hospital Grade, Gray - Min Qty 13

Item #: B463600

Not Yet Rated

Usually ships in 3 to 6 days

$13.00

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton D8200-IGI 15a, 125v, Decora Plus Duplex Receptacle, Hospital Grade, Ivory - Min Qty 13

Leviton D8200-IGI 15a, 125v, Decora Plus Duplex Receptacle, Hospital Grade, Ivory - Min Qty 13

Item #: WBB463601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant