x

Take 15% off your entire order!

Offer applied at checkout

Leviton 16262-Pli 15a, 125v, Decora Plus Duplex Receptacle, Power Indication, Ivory - Min Qty 9

Leviton 16262-Pli 15a, 125v, Decora Plus Duplex Receptacle, Power Indication, Ivory - Min Qty 9

Item #: WBB463605

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 16262-PLI 15A, 125V, Decora Plus Duplex Receptacle, Power Indication

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Power Indication, Back and Side Wired, Nickel Plated Brass Strap, Ivory

Product Specifications

  • MADE IN THE U.S.A.Yes
  • BRANDLeviton®
  • VOLTAGE125
  • AMPERAGE15
  • COLORIvory
  • GRADEHospital
  • POLES AND WIRES"2 Pole, 3 Wire"
  • TYPEDuplex
  • MANUFACTURERS PART NUMBER16262-PLI
  • NEMA5-15R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leviton 16262-Plr 15a, 125v, Decora Plus Duplex Receptacle, Power Indication, Red - Min Qty 9

Item #: B463606

Not Yet Rated

Usually ships in 3 to 6 days

$20.50

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 16262-Pli 15a, 125v, Decora Plus Duplex Receptacle, Power Indication, Ivory - Min Qty 9

Leviton 16262-Pli 15a, 125v, Decora Plus Duplex Receptacle, Power Indication, Ivory - Min Qty 9

Item #: WBB463605

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant