x

Take 15% off your entire order!

Offer applied at checkout

Leviton 16362-Hgt 20a, 125v, Decora Plus Duplex Receptacle, Self Grounding, Light Almond -Min Qty 12

Leviton 16362-Hgt 20a, 125v, Decora Plus Duplex Receptacle, Self Grounding, Light Almond -Min Qty 12

Item #: WBB463621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 16362-HGT 20-Amp, 125-Volt, Decora Plus Duplex Receptacle

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back and Side Wired, Steel Strap, Light Almond

Product Specifications

  • MADE IN THE U.S.A.Yes
  • BRANDLeviton
  • VOLTAGE125
  • AMPERAGE20
  • COLORLight Almond
  • GRADEHospital
  • POLES AND WIRES"2 Pole, 3 Wire"
  • TYPEDuplex
  • MANUFACTURERS PART NUMBER16362-HGT
  • NEMA5-20R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leviton 16362-Hgw 20a, 125v, Decora Plus Duplex Receptacle, Self Grounding, White - Pkg Qty 10

Item #: B463625

Not Yet Rated

Usually ships in 3 to 6 days

$150.00

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 16362-Hgt 20a, 125v, Decora Plus Duplex Receptacle, Self Grounding, Light Almond -Min Qty 12

Leviton 16362-Hgt 20a, 125v, Decora Plus Duplex Receptacle, Self Grounding, Light Almond -Min Qty 12

Item #: WBB463621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant