Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 16462-I 20a, 250v, Decora Plus Duplex Receptacle, Ivory - Min Qty 18
See all 46 items in product family

Leviton 16462-I 20a, 250v, Decora Plus Duplex Receptacle, Ivory - Min Qty 18

Item #: WBB463578

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($154.70)

Price: $9.10
Product Information
Customer Review
Product Q&A
Leviton 16462-I 20A, 250V, Decora Plus Duplex Receptacle, Ivory

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, Ivory

Product Specifications

    • VOLTAGE250
    • MANUFACTURERS PART NUMBER16462-I
    • COLORIvory
    • GRADECommercial
    • POLES AND WIRES2-pole, 3-wire
    • AMPERAGE20
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex
    • BRANDLeviton
    • NEMA6-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!