take 10% off our everday low prices!

Offer applied at final checkout

Leviton 5362-Le 20a, 125v, Duplex Receptacle, Grounding, Black - Min Qty 12

Leviton 5362-Le 20a, 125v, Duplex Receptacle, Grounding, Black - Min Qty 12

Item #: WBB384497

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $14.25

Save $0.43 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Leviton 5362-LE 20-Amp, 125V, Heavy Duty Grade, Duplex Receptacle, Grounding

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Grounding
  • Pigtail Leads 6 Inch Wired
  • Steel Strap
  • Black

Product Specifications

  • WIRING STYLEBack & Side
  • VOLTAGE125
  • BRANDLeviton®
  • AMPERAGE20
  • COLORBlack
  • GRADEIndustrial
  • POLES AND WIRES"2 Pole, 3 Wire Grounding"
  • TYPEDuplex
  • MANUFACTURERS PART NUMBER5362-LE
  • NEMA5-20R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 5362-Le 20a, 125v, Duplex Receptacle, Grounding, Black - Min Qty 12

Leviton 5362-Le 20a, 125v, Duplex Receptacle, Grounding, Black - Min Qty 12

Item #: WBB384497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top