Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5801-W 20A, 125V, NEMA 5-20R, 2P, 3W, Single Recpt., Grounding, White

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Leviton 5801-W 20A, 125V, NEMA 5-20R, 2P, 3W, Single Recpt., Grounding, White

Item #: WBB447384

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 61 ($148.23)

Price: $2.43
Product Information
Customer Review
Product Q&A
Leviton 5801-W 20A, 125V, NEMA 5-20R, 2P, 3W, Single Recpt., Grounding, White

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap, White

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER5801-W
    • COLORWhite
    • POLES AND WIRES2-pole, 3-wire
    • GRADECommercial
    • OPERATING TEMPERATURE-40 C to 60 C
    • AMPERAGE20
    • MADE IN THE U.S.A.Yes
    • PACKAGE QUANTITY100
    • BRANDLeviton
    • NEMA5-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!