take 10% off our everday low prices!

Offer applied at final checkout

Leviton 8200-Igi 15a, 125v, Narrow Body Duplex Receptacle, Ivory - Min Qty 10

Leviton 8200-Igi 15a, 125v, Narrow Body Duplex Receptacle, Ivory - Min Qty 10

Item #: WBB384474

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $17.25

Save $0.52 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 8200-IGI 15-Amp, 125-Volt, Narrow Body Duplex Receptacle, Ivory

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Narrow Body Duplex Receptacle
  • Straight Blade
  • Hospital Grade
  • Isolated Ground
  • Back and Side Wired
  • Nickel Plated Brass Strap
  • Ivory

Product Specifications

  • MADE IN THE U.S.A.Yes
  • WIRING STYLEBack & Side
  • BRANDLeviton®
  • VOLTAGE125
  • AMPERAGE15
  • COLORIvory
  • GRADEHospital
  • POLES AND WIRES"2 Pole, 3 Wire Grounding"
  • TYPEDuplex
  • MANUFACTURERS PART NUMBER8200-IGI
  • NEMA5-15R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 8200-Igg 15a, 125v, Narrow Body Duplex Receptacle, Gray - Min Qty 10

Item #: WBB384474

Not Yet Rated

Usually ships in 3 to 6 days

$17.25

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 8200-Igi 15a, 125v, Narrow Body Duplex Receptacle, Ivory - Min Qty 10

Leviton 8200-Igi 15a, 125v, Narrow Body Duplex Receptacle, Ivory - Min Qty 10

Item #: WBB384474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top