take 10% off our everday low prices!

Offer applied at final checkout

Leviton 8300-Plw 20a, 125v, Duplex Receptacle, Self Grounding, White - Min Qty 8

Leviton 8300-Plw 20a, 125v, Duplex Receptacle, Self Grounding, White - Min Qty 8

Item #: WBB384641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $21.00

Save $0.63 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 8300-PLW 20-Amp, 125V, Duplex Receptacle, Self Grounding, White

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Power Indication
  • Extra Heavy Duty Hospital Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side Wired
  • Nickel Plated Brass Strap
  • White

Product Specifications

  • WIRING STYLEBack & Side
  • VOLTAGE125
  • BRANDLeviton®
  • AMPERAGE20
  • COLORWhite
  • GRADEHospital
  • POLES AND WIRES"2 Pole, 3 Wire Grounding"
  • TYPEDuplex
  • MANUFACTURERS PART NUMBER8300-PLW
  • NEMA5-20R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 8300-Sg 20a, 125v, Duplex Receptacle, Self Grounding, Brown - Min Qty 8

Item #: WBB384641

Not Yet Rated

Usually ships in 3 to 6 days

$23.00

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 8300-Plw 20a, 125v, Duplex Receptacle, Self Grounding, White - Min Qty 8

Leviton 8300-Plw 20a, 125v, Duplex Receptacle, Self Grounding, White - Min Qty 8

Item #: WBB384641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top