Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton BR20-GY 20A, 125V, Duplex Receptacle, Self Grounding, Gray

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Leviton BR20-GY 20A, 125V, Duplex Receptacle, Self Grounding, Gray

Item #: WBB379841

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 45 ($155.70)

List Price: $4.10 Save up to 16%
Price: $3.46
Product Information
Customer Review
Product Q&A
Leviton BR20-GY 20-Amp, 125-Volt, Narrow Body Duplex Receptacle, Self Grounding

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back and Side Wired, Steel Strap, Gray

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBERBR20-GY
    • COLORGray
    • WIRING STYLEBack & Side
    • POLES AND WIRES2-Pole, 3-Wire
    • GRADECommercial
    • AMPERAGE20
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex
    • BRANDLeviton®
    • NEMA5-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!