Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Wire TL325 25 Ft. Orange Trouble Light W/Grounded Outlet & Plastic Bulb Cage, 16/3 Ga.
See all 31 items in product family

U.S. Wire TL325 25 Ft. Orange Trouble Light W/Grounded Outlet & Plastic Bulb Cage, 16/3 Ga.

Item #: WBB251137

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.75
Product Information
Customer Review
Product Q&A
Accessories
Three Conductor Trouble Light with Outlet
Deluxe trouble light with grounded outlet on handle. SJT wire type with orange cord. Bulb cage is white colored plastic with swivel hook.

Product Specifications

    • DESCRIPTIONPlastic Cage Trouble Light
    • BRANDU.S. Wire & Cable
    • PACKAGE QUANTITY1
    • AMPS13A
    • MANUFACTURER PART NUMBERTL325
    • OUTLETYes
    • GAUGE16/3
    • CORD LENGTH FEET25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed