Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lind Equipment XP65-50P Exp Proof 8W Tube Inspect Light w/50' 16/3 SOOW Cord & Non-Exp Proof GrPlug

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Lind Equipment XP65-50P Exp Proof 8W Tube Inspect Light w/50' 16/3 SOOW Cord & Non-Exp Proof GrPlug

Item #: WBB2071789

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 938.00
Product Information
Customer Review
Product Q&A
Lind Equipment XP65-50P Explosion Proof 8W Tubular Inspection Light 50' 16/3 Non-Explosion Proof Plug

The XP65-50P's low operating temperature, narrow diameter, and lightweight design make it well suited for confined space applications.  It is extensively used in the aviation industry, especially for fuel cell and wing tank inspections. Approved for Class I, Division 1, Group D and Class 2, Division 1, Group G.

Product Specifications

    • BRANDLind Equipment
    • BULB TYPE8W 120V tubular fluorescent
    • LUMENS450
    • AVG. LIFE HOURS480
    • PACKAGE QUANTITY1
    • WATTS8
    • VOLTAGE120
    • COLOR TEMPERATURE3000
    • APPROVALScUL and UL approved for Class I Div 1 Group D and Class II Div 1 Group G areas
    • REPLACEMENT BULB #XP153
    • MANUFACTURER PART NUMBERXP65-50P
    • CONSTRUCTIONTuffite phenolic handle and aluminum guard
    • CORD LENGTH FEET50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!