Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
THOR TH750-S, 750 watt continuous/1600 watt max power, 12 volt modified sine wave power inverter

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

THOR TH750-S, 750 watt continuous/1600 watt max power, 12 volt modified sine wave power inverter

Item #: WBB1966955

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $99.99 Save up to 31%
Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
THOR TH750-S, 750 watt continuous/1600 watt max power, 12 volt modified sine wave power inverter

If you are looking for a reliable unit look no further, with Thor you get what you pay for. The Thor units are built to professional grade standards that will meet and exceed your expectations. The next time your inverter leaves you stranded, think Thor!

Design Features
  • High surge capability
  • USB Port
  • AC & USB receptacles for connecting multiple loads
  • Compact, lightweight, & portable
  • On/Off switch to conserve power
  • Smooth-start technology gradually & safely ramps up output voltage
  • Manual reset if inverter shuts down
  • Noise-free technology filters
  • Modified sine wave eliminates horizontal lines and static that can appear on TV sets
  • Thermo Controlled Turbo cooling fan
  • Power Indicator lights
  • Mounting feet for easy installation
  • TH750 includes battery clamps only.
Specifications:
  • Continuous output power: 750 Watts
  • Surge power capability (peak power): 1600 Watts
  • DC input / operating voltage: 11 to 15 Volts
  • Output voltage: 120 Volts ac / Output frequency: 60 Hz / Output wave form: modified sine wave
  • Battery low voltage shutdown: 11.0 +/- 0.5 Volts High input voltage protection: 15V
  • No load current: < 0.25 Amps
  • Full load efficiency: 80%
  • AC Output Socket Type: Double Type 2 -2 prong
  • Fuse protection
Electronic Circuit Protection:
  • Overload Protection - Inverter will automatically shut down if load exceeds inverter rating.
  • Smart Surge Control - Inverter will attempt to start loads above the continuous rating for up to 10 seconds.
  • Voltage Protection - Whenever the input exceeds 15 volts DC or is less than 10 volts, the inverter will automatically shutdown.
  • Short Circuit Protection - Automatically shuts down until short circuit is removed.
  • Thermal Cutoff - Automatically shuts down if internal temperature exceeds safe design parameters.
Applications:
  • Positive RVs and Campers
  • Long Haul Trucks
  • Boats
  • Mobile Office
  • Service Vehicles
  • Emergency Back-up Power
  • Utility Trucks

Product Specifications

    • INTERNAL FUSE PROTECTIONYes
    • DC INPUT / OPERATING VOLTAGE12 VDC
    • HEIGHT INCHES2.33
    • DC AMPS6.5
    • SURGE WATTS1600
    • CONTINUOUS OUTPUT POWER (WATTS)750
    • BRANDThor
    • OUTLET SOCKET TYPEN. American Standard, (2) NEMA5-15R
    • NO LOAD CURRENT<0.6A
    • OUTPUT VOLTAGE120 VAC
    • LENGTH INCHES8.5
    • MANUFACTURERS PART NUMBERTH750-S
    • WARRANTY2 Years
    • WEIGHT LBS3.1
    • WIDTH INCHES7.23

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excelente

Your review: Very Good. Thanks.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed