Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
THOR THANLFB-100, 100 Amp ANL Fuse with Block

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

THOR THANLFB-100, 100 Amp ANL Fuse with Block

Item #: WBB1966968

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.99 Save up to 39%
Price: $ 21.25
Product Information
Customer Review
Product Q&A
THOR THANLFB-100, 100 Amp ANL Fuse with Block

THOR ANL Fuse Kit assemblies are designed to provide code compliant over-current protection. They are used to protect the battery bank, inverter and cables from damage caused by short circuits and overloads. Each Fuse Block Assembly uses a fast acting current limiting fuse cartridge which provides instantaneous protection in the event of a short circuit, but also employs a time delay to allow momentary current surges common in inverter applications. A rugged injection molded poly carbonate base and thermoformed ABS cover provides durability, easy installation, and good looks all in a compact, cost effective package.

Features
  • Highly cost effective solutions for 80 - 300 amp fusing
  • Multiple Fuse Amperage Available
  • Fuse Holder Amperage: 300 amps @ 48 Vdc
  • For fuses over 300 amp, THOR recommends our HI-Amp ANL fuse Holder
  • Fuses Rated at 32 Vdc. Holder Max Voltage: 48 Vdc
  • ANL Fuse Kit includes fuse holder and two (2) terminal insulators, hardware and clear center cover
  • Included terminal insulators protect conductive areas from accidental shorts, complying with ABYC / USCG requirements
  • Connection Post Material : Stainless Steel
  • Base Material: Glass filled nylon
  • Connection Post: Stainless steel
  • Lock Washer: Stainless steel
  • Flat Washer: Brass
Applications:
  • RVs and Campers
  • Long Haul Trucks
  • Boats
  • Mobile Office
  • Service Vehicles
  • Emergency Back-up Power
  • Utility Trucks
  • Product Specifications

      • FUSE TYPEFast Acting, Current Limiting Fuse Cartridge
      • LENGTH INCHES3
      • DESCRIPTIONThor ANL 100 Amp Fuse with Block
      • MANUFACTURERS PART NUMBERTHANLFB-100
      • WEIGHT LBS1
      • HEIGHT INCHES1
      • WIDTH INCHES1
      • COVER MATERIALThermoformed ABS
      • BASE MATERIALMolded Polycarbonate
      • BRANDThor

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!