Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
THOR THFBCBL10FT1/0, 1/0 AWT Install Kit-Set of 10 Foot 1/0 DC cables with ANL Fuse and Block

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

THOR THFBCBL10FT1/0, 1/0 AWT Install Kit-Set of 10 Foot 1/0 DC cables with ANL Fuse and Block

Item #: WBB1966945

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.99 Save up to 47%
Product Information
Customer Review
Product Q&A
THOR THFBCBL10FT1/0, 1/0 AWT Install Kit-Set of 10 Foot 1/0 DC cables with ANL Fuse and Block

Inverter Installation Kit1/0 AWT Install Kit-Set of 10 Foot 1/0 DC cables with ANL Fuse and Block - Ideal for use with TH1000, TH1500 and TH2000. 1/0 AWT Cable Sets 10 Feet with THFB-200.

Cable Construction:
  • Conductors: Flexible stranded bare copper per ASTM B-172 Class K
  • Separator: Tape separator between the conductor and insulation
  • Jacket: Ethylene Propylene Rubber (EPR) Class 45, 105°C Table 50.55 of UL 1581
Fuse Features:
  • Black Polycarbonate, Fiberglass Reinforced Base
  • Clear Polycarbonate Touch Safe Snap-On Cover
  • All Stainless Steel Hardware
  • FB Max Height 2.50 Inches
All Kits Include:
  • 1 Pair of DC Power Cables
  • 1 Fuse Holder
  • 1 Protective Fuse
  • 2 Sets of Lugs
Applications:
  • RVs and Campers
  • Long Haul Trucks
  • Boats
  • Mobile Office
  • Service Vehicles
  • Emergency Back-up Power
  • Utility Trucks

Product Specifications

    • LENGTH INCHES16
    • DESCRIPTION1/0 AWT Cable Sets 10 Feet
    • SEPARATORTape separator between the conductor and insulation
    • MANUFACTURERS PART NUMBERTHFBCBL10FT1/0
    • WEIGHT LBS7
    • HEIGHT INCHES4
    • WIDTH INCHES16
    • INCLUDES1 Pair of DC Power Cables, 2 Sets of Lugs
    • CONDUCTOR MATERIALFlexible stranded bare copper
    • JACKET MATERIALEthylene Propylene Rubber (EPR) Class 45
    • BRANDThor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!