Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
THOR THI-500, 500-Amp Battery Isolator Relay

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

THOR THI-500, 500-Amp Battery Isolator Relay

Item #: WBB1966937

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.99 Save up to 38%
Product Information
Customer Review
Product Q&A
THOR THI-500, 500-Amp Battery Isolator Relay

THI Series battery isolators can be used to isolate circuits or batteries .These Battery Isolators are simple to install, take up less room, and are more durable than standard battery isolators. They require less than 1 amp to operate. Take your pick of one of our 80 amp, 200 amp or 500 amp model. THOR battery Isolators can be used as a battery or circuit isolator to allow your alternator to charge more than one battery but keep your starting battery from being drained when the vehicle is not running.

Design Features:
  • More flexible than traditional battery isolators
  • Smaller and lighter than traditional isolator
  • Allows bi-directional charging from alternator or shore power
  • Works with all type of alternators
  • No efficiency losses due to diodes
  • 500 Amp continuous at 12Vdc
Applications:
  • RVs and Campers
  • Long Haul Trucks
  • Boats
  • Mobile Office
  • Service Vehicles
  • Emergency Back-up Power
  • Utility Trucks

Product Specifications

    • LENGTH INCHES2
    • DESCRIPTION500 Amp Battery Isolator
    • MANUFACTURERS PART NUMBERTHI-500
    • WEIGHT LBS3
    • AC AMPS500
    • HEIGHT INCHES3
    • WIDTH INCHES2
    • DC INPUT / OPERATING VOLTAGE10-16 VDC
    • BRANDThor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!