Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
THOR THMS1000, 1000 Watt Continuous/2000 Watt Max Power, 12 Volt Modified Sine Wave Power Inverter

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

THOR THMS1000, 1000 Watt Continuous/2000 Watt Max Power, 12 Volt Modified Sine Wave Power Inverter

Item #: WBB2098728

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.99 Save up to 34%
Product Information
Customer Review
Product Q&A
THOR THMS1000, 1000 Watt Continuous/2000 Watt Max Power, 12 Volt Modified Sine Wave Power Inverter

Thor Inverters have set the standard for meeting mobile power needs. A power inverter converts DC electricity from batteries into everyday AC power. With a Thor inverter you won’t need to rely on a generator to have power for tools or electronics. Efficient and dependable inverters come in numerous sizes and power ranges to meet mobile power demands. Lightweight and compact models are designed for smaller AC demands such as laptops, cellular phones and PDAs. Higher powered models yield enough energy for larger vehicles such as utility and work trucks, RVs, boats and renewable energy applications.

Design Features:
  • THMS Easy to read Error Codes
  • 4 AC receptacles for connecting multiple loads
  • Hard wire option for loads larger than 15 Amps
  • On/Off remote control port
  • Digital volt meter and wattage usage
  • High surge capability
  • Thermo controlled fan
  • Compact, lightweight and portable
  • USB 2.1 Port for tablet and smart devices
  • Additional mounting feet for easy installation
  • Specifications:
  • Continuous output power: 1000 Watts
  • Surge power capability (peak power): 2000 Watts
  • DC input / operating voltage: 10.5 to 17 Volts
  • Output voltage: 120 Volts ac / Output frequency: 60 Hz / Output wave form: modified sine wave
  • Battery low voltage shutdown: 10.5 +/- 0.5 Volts High input voltage protection: 15V
  • No load current: < 0.8 Amps
  • Full load efficiency: >85%
  • AC Output Socket Type: (4) NEMA 5-15R
  • Fuse protection
  • Electronic Circuit Protection:
  • Overload Protection – Inverter will automatically shut down if load exceeds inverter rating.
  • Smart Surge Control – Inverter will attempt to start loads above the continuous rating for up to 10 seconds.
  • Voltage Protection – Whenever the input exceeds 17 volts DC or is less than 9.5 volts, the inverter will automatically shutdown.
  • Short Circuit Protection – Automatically shuts down until short circuit is removed.
  • Thermal Cutoff – Automatically shuts down if internal temperature exceeds safe design parameters.
  • Product Specifications

      • INTERNAL FUSE PROTECTIONYes
      • DC INPUT / OPERATING VOLTAGE12
      • HEIGHT INCHES6.06
      • DC AMPS9
      • SURGE WATTS2000
      • CONTINUOUS OUTPUT POWER (WATTS)1000
      • BRANDTHOR
      • OUTLET SOCKET TYPEN. American Standard, (4) NEMA 5-15R
      • NO LOAD CURRENT<1 Amp
      • OUTPUT VOLTAGE120
      • LENGTH INCHES10.2
      • MANUFACTURERS PART NUMBERTHMS1000
      • WEIGHT LBS5.5
      • WIDTH INCHES12

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed