Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite SMART1000RM2U 1000VA UPS Smart Pro Rack/Tower 2U Line-Interactive 6 Outlet
See all 8 items in product family

Tripp Lite SMART1000RM2U 1000VA UPS Smart Pro Rack/Tower 2U Line-Interactive 6 Outlet

Item #: WBB246315

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 665.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Tripp Lite's SMART 1000RM2U intelligent, line-interactive sine wave rack/tower uninterruptible power supply prevents data loss, downtime and equipment damage due to power outages, voltage fluctuations and transient surges. Requires only two rack spaces (2U) in a standard rack enclosure. Large internal batteries offer 17 minutes half load runtime and 7 minutes at full load. Maintains regulated 120V nominal output without using battery power during brownouts and overvoltages from 83 to 147V. 1000VA/700 watt power handling capability and full time sine wave output supports networking, telecom and other sensitive electronic applications. Includes a total of 6 outlets arranged in 2 load banks that are individually controllable via software interface to reboot select equipment on demand or shed less significant loads to extend battery runtime for more critical equipment. Supports simultaneous remote monitoring of UPS and site power conditions via built-in network accessory card slot, USB and DB9 serial monitoring ports. Optional SNMPWEBCARD accessory enables remote monitoring of UPS as a managed device via network management console applications. Communications ports support messaging of detailed UPS operating parameters and line power status. Includes PowerAlert UPS monitoring and unattended shutdown software with management support for an unlimited number of network UPS systems. Built-in accessory slot supports SNMP with optional SNMPWEBCARD adapter. Emergency Power Off (EPO) interface offers option for instantaneous power-off of UPS and connected equipment in the case of fire or emergency. Multi-function audible alarms and set of 5 front panel LEDs offer at-a-glance notification of UPS and line power status. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges and line noise. Attractive all-black color scheme. Two Year Limited Warranty with $250,000 connected equipment insurance (USA & Canada only).

  • SMART 1000RM2U line interactive UPS offers battery derived sine wave AC output during power outages, voltage regulation during brownouts and overvoltages, plus network grade AC surge suppression
  • 1000VA/700 watt power handling capability with full-time sine wave output offers guaranteed compatibility with networking, telecom and other sensitive electronic devices
  • Supports 2U rackmount installation in 4 post rack enclosures with included mounting accessories, 2 post rackmount mountable with optional 2POSTRMKITWM accessory, upright tower installation supported with optional 2-9USTAND accessory
  • Large internal batteries offer runtimes of 17 minutes at half load (500VA/350 watts) and 7 minutes at full load (1000VA/700 watts)
  • Maintains regulated 120V nominal output during brownouts and overvoltages from 83 to 147V
  • Includes 6 UPS-supported outlets arranged in 2 individually controllable load banks (2 outlets per bank) that can be powered off and back on again via software interface
  • PowerAlert UPS monitoring and unattended shutdown software enables configurable network broadcast messaging, email notification, event logging and running user-defined script commands
  • Offers simultaneous monitoring by up to 3 directly-connected devices through included USB, DB9 and SNMP* interfaces (*requires optional SNMPWEBCARD), or the monitoring of any number of additional UPS systems over IP with included PowerAlert monitoring software.
  • Communications ports support messaging of UPS and line power status, including on-battery, low-battery, power restored, AC line voltage, DC battery voltage and remaining battery capacity
  • Supports timed inverter shutoff after unattended shutdown, activate self-test and UPS output power control for delayed or immediate reboot of connected devices
  • Supports Tripp Lite's WatchDog softwaretion to restore unresponsive programs by systematically restarting applications, operating systems and ultimately rebooting completely


Product Specifications

    • WATTS700
    • POWER PROTECTIONUPS Battery Backup
    • VOLTAGE10000
    • DIMENSIONS (HxWxD)3.5 x 17.5 x 13.5
    • BATTERY RECHARGE RATE2-4 hours to 90 Percent
    • OUTLET QTY6 5-15R Outlets
    • BRANDTripp Lite
    • FULL LOAD RUN TIME21 Minutes
    • LED 4Power
    • LED 3Outout Overload
    • LED 2Battery Warning
    • LED 1Battery Charge
    • MAX. INPUT6.8A / 770 watts
    • SWITCH 1Alarm Cancel
    • MANUFACTURERS PART NUMBERSMART1000RM2U
    • SWITCH 2Self Test Button
    • SWITCH 3System Enable
    • ALARMSYes
    • WEIGHT46
    • INPUT PLUG TYPENEMA 5-15P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed