Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite SMART1500 1500VA UPS Smart Pro Tower Line-Interactive 6 Outlet
See all 9 items in product family

Tripp Lite SMART1500 1500VA UPS Smart Pro Tower Line-Interactive 6 Outlet

Item #: WBB246472

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 738.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Tripp Lite's SMART1500 intelligent, line interactive UPS system protects servers, networking accessories and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Large internal batteries offer 20 minutes half load runtime and 7 minutes at full load during power failures. 1500VA/980 watt power handling capability supports a variety of networking, telecom and various other application types, including the support of multiple network workstations. Includes a total of 6 outlets, 1 of which can be individually powered on and off via software interface to selectively reboot remote equipment or to automatically shed less significant loads to extend battery runtime for more critical equipment. Supports remote monitoring of UPS and site power conditions via built-in USB and DB9 monitoring ports. Includes PowerAlert UPS monitoring and unattended shutdown software with complete cabling. Supports SNMP with optional SNMPWEBSOLO external adapter. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and load level. Wall mountable with optional UPSWM wallmount bracket. Network-grade AC surge suppression protects equipment from damage and performance problems resulting from transient surges. Attractive, small-footprint tower housing uses less than 66 square inches of floor or desktop space. Two Year Limited Warranty with $250,000 connected equipment insurance (USA & Canada Only).

  • 1500VA/980 watt power handling capability supports a variety of networking, telecom and various other application types
  • Built-in voltage regulation and battery support, plus complete AC suppression prevents equipment damage, data loss and downtime
  • Large internal batteries offer 20 minutes half load runtime and 7 minutes at full load during power failures
  • Automatic Voltage Regulation (AVR) circuits with two boost and one voltage reduction level maintains usable 120V nominal output over an input voltage range of 75-147V
  • Includes a total of 6 NEMA5-15R outlets, 1 of which can be individually powered on and off via software interface to selectively reboot remote equipment or shed less significant loads to extend battery runtime for more critical equipment
  • Includes 1 USB and 1 DB9 monitoring port for remote monitoring of UPS status and site power conditions
  • Communications ports enable safe unattended shutdown without data loss during extended power failures
  • Communications ports support messaging of UPS and line power status, including on-battery, low-battery, power-restored, AC line voltage, DC battery voltage and battery capacity
  • Communications ports support timed inverter shutoff after unattended shutdown, activate self-test and 10 second reboot of connected equipment
  • PowerAlert UPS monitoring and unattended shutdown software with complete cabling included
  • Supports Tripp Lite's WatchDog software application to restore unresponsive programs by automatically restarting them and rebooting completely locked computers by automatically switching UPS power off and back on again
  • Notification of system status via 5 LEDs and multi-function audible alarms
  • Wall mountable with UPSWM wallmount bracket
  • Attractive small footprint beige tower housing uses less than 66 square inches
  • Hot-swappable/user replaceable batteries allow on-site battery replacement
  • Cold start capability enables UPS turn-on in battery mode during blackout conditions
  • UL (USA), cUL (Canada), NOM (Mexico), Class A (Emissions)
  • $250,000 Ultimate Lifetime Insurance (USA and Canada only)
  • 2 year manufacturers product warranty with $250,000 connected equipment insurance (USA & Canada Only)


Product Specifications

    • WATTS980
    • POWER PROTECTIONUPS Battery Backup
    • VOLTAGE1500
    • DIMENSIONS (HxWxD)12.75 x 7.5 x 9
    • BATTERY RECHARGE RATE2-4 hours to 90 Percent
    • LED 5Overload
    • OUTLET QTY6 NEMA 5-15R Outlets
    • BRANDTripp Lite
    • FULL LOAD RUN TIME20 Minutes
    • LED 4Load Level
    • LED 3Line Power
    • LED 2Battery Replace Status
    • LED 1Battery Charge Level
    • MAX. INPUT12A / 1070 watts
    • SWITCH 1System Enable
    • MANUFACTURERS PART NUMBERSMART1500
    • ALARMSYes
    • WEIGHT42.5
    • INPUT PLUG TYPENEMA 5-15P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!